4" Square Cover, Type: Block-Loc, Tile Cover, 2" Depth, Steel

Item #: 788316

Cat #: 786B

UPC: 050169500668

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Cover, Type: Block-Loc, Tile Cover, 2 Inch Depth, Cubic Inches: 14.5, Steel

Overview

4 Inch Square Cover, Type: Block-Loc, Tile Cover, 2 Inch Depth, Cubic Inches: 14.5, Steel
Also known as: 050169500668, 786B

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 14.500 in³
Depth: 2 in
Material: Steel
Gangs: 1
Cubic Inches: 14.500 in³

Customer Reviews

No reviews for this product
(0)