Masonry Box, Type: Block-Loc™, 4-Gang, Welded, 3-1/2" Depth, Steel

Item #: 788314

Cat #: 698B

UPC: 050169500651

Sign In or Register to view pricing and more.
Masonry Box, Type: Block-Loc™, 4-Gang, Welded, 3-1/2 Inch Depth, Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (16) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Material: Steel/Galvanized. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.

Overview

Masonry Box, Type: Block-Loc™, 4-Gang, Welded, 3-1/2 Inch Depth, Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (16) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Material: Steel/Galvanized. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Also known as: 050169500651, 698B

Specifications

Depth: 3 1/2 in
Color: Gray
Material: Steel
Depth: 3 1/2 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)