Masonry Box, Type: Block-Loc™, 2-Gang, Welded, 3-1/2" Depth, Steel
Item #:
788311
Cat #:
696B
UPC:
050169500637
Sign In or Register to view pricing and more.
Masonry Box, 2-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 45.0, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Overview
Masonry Box, 2-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 45.0, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Also known as: 050169500637, 696B
Specifications
Depth: | 3 1/2 in |
Color: | Gray |
Material: | Steel |
Depth: | 3 1/2 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)