1C,1.5kVA,120x240-16/32,115C,3R,BB,QB

Item #: 78828

Cat #: 9T51B0131

UPC: 783173008676

Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0131
Sign In or Register to view pricing and more.

No associated products found.

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0131
Also known as: 783173008676, 9T51B0131

Specifications

Type: Buck - Boost, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Phase: 1
Secondary Voltage: 16/32
Volt Amps: 1.500kVA
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)