Disconnect Switch, Protective Fuse Cover, 30-100A Class H/J/R, Short

Item #: 788267

Cat #: 1494U-PC1

UPC: 887172367632

Documents & Guides
Disconnect Switch, Protective Fuse Cover, 30 - 100 Amp Class H/J/R, Short
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Protective Fuse Cover, 30 - 100 Amp Class H/J/R, Short
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-PC1 from Rockwell Automation® is a 30 A - 100 A switch short protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172367632, 1494U-PC1

Specifications

Type: Fuse Cover, Short
Poles: 3
Class: R, H, J
Mounting: Clip
Amps Range: 30 - 100
Type: Fuse Cover, Short
Class: R, H, J
Amps Range: 30 - 100
Poles: 3
Mounting: Clip

Customer Reviews

No reviews for this product
(0)