1C,1kVA,120x240-16/32,100C,3R,BB,QB

Item #: 78826

Cat #: 9T51B0130

UPC: 783173008669

Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0130
Sign In or Register to view pricing and more.

No associated products found.

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0130
Also known as: 783173008669, 9T51B0130

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 1kVA
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)