Transformer, Control, 5KVA, Multi-Tap, Encapsulated, Export, Group 5

Item #: 788253

Cat #: HS14F5CS-CE

UPC: 78347287127

Documents & Guides
Transformer, Automation, 5 KVA, 190/200/208/220/380/400/415/440 x 110/220, 200/208/230/400/415/460 x 115/230, 208/240/415/480 x 120/240, 50/60 Hz Copper Wound, for Export, Non-Ventilated, NEMA 3R, Rolled Steel, Group 5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Automation, 5 KVA, 190/200/208/220/380/400/415/440 x 110/220, 200/208/230/400/415/460 x 115/230, 208/240/415/480 x 120/240, 50/60 Hz Copper Wound, for Export, Non-Ventilated, NEMA 3R, Rolled Steel, Group 5
Also known as: 78347287127, HS14F5CS-CE

Specifications

Phase: 1
Volt Amps: 5kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220/230/240/380/400/415/440, 200/460, 208/480
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 5kVA
Primary Voltage: 190/200/220/230/240/380/400/415/440, 200/460, 208/480

Customer Reviews

No reviews for this product
(0)