This product may not be available in all locations.
![Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, 10 Meter Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, 10 Meter](https://rexel-cdn.com/products/ab889d-f8nb-10image.jpg?i=A2B30144-8599-49DC-AA31-559F99614A19&f=420)
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, 10 Meter
Item #: 788249
Cat #: 889D-F8NB-10
UPC: 885630500522
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 10 Meter, 24 AWG, No Connector
Overview
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 10 Meter, 24 AWG, No Connector
Also known as: 885630500522, 889D-F8NB-10
Specifications
Gauge: | 24 |
Color: | Red |
Type: | Cordset, Female Straight |
Material: | PVC |
Length: | 10 m |
Gauge: | 24 |
Type: | Cordset, Female Straight |
Length: | 10 m |
Color: | Red |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)