This product may not be available in all locations.
1
more

Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open
Item #: 78821
Cat #: CR306C002
UPC: 783166356005
Documents & Guides
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open
Sign In or Register to view pricing and more.
Overview
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open
Also known as: 783166356005, CR306C002
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Mounting: | Surface |
Type: | Motor Starter |
Family / Style: | CR306 |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Family / Style: | CR306 |
Volts AC: | 600 |
Phase: | 3 |
Size: | 1 |
Type: | Motor Starter |
Amps: | 27 |
Customer Reviews
No reviews for this product
(0)