Transformer, Buck-Boost, 120/240 x 12/24V, 1 kVA, Type QB, 1PH

Item #: 78816

Cat #: 9T51B0110

UPC: 783173008591

Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 1 kVA, Type QB, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Buck-Boost, 120/240 x 12/24 , 1 kVA, Type QB, 1-Phase
Also known as: 783173008591, 9T51B0110

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 1kVA
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)