Transformer, Buck-Boost, 120/240 x 12/24V, 0.75 kVA, Type QB, 1PH

Item #: 78813

Cat #: 9T51B0109

UPC: 783173008584

Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.75 kVA, Type QB, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Buck-Boost, 120/240 x 12/24 , 0.75 kVA, Type QB, 1-Phase
Also known as: 783173008584, 9T51B0109

Specifications

Volt Amps: 750
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 750
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)