6.3A, 125V AC, Glass Fuses

Item #: 788116

Cat #: 031306.3MXP

UPC: 079458923551

Sign In or Register to view pricing and more.
Documents & Guides
6.3 Amp, 125V AC, 313 Series, Glass Body Fuses, Time Lag (Slow-Blo)

Overview

6.3 Amp, 125V AC, 313 Series, Glass Body Fuses, Time Lag (Slow-Blo)
The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids; 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 3AG fuse design.
Also known as: 079458923551, 031306.3MXP

Specifications

Type: Fuse, Electronic, Time Delay
Standards: California Proposition 65
Type: Fuse, Electronic, Time Delay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)