Transformer, Buck-Boost, 120/240 x 12/24V, 0.1 kVA, Type QB, 1PH

Item #: 78809

Cat #: 9T51B0104

UPC: 783173008546

Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.1 kVA, Type QB, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Buck-Boost, 120/240 x 12/24 , 0.1 kVA, Type QB, 1-Phase
Also known as: 783173008546, 9T51B0104

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)