Lens, for Push Button, 30mm, Amber, 1.20" Projection

Item #: 78802

Cat #: CR104PXL05M

UPC: 783166290200

Sign In or Register to view pricing and more.
Documents & Guides
Lens, for Push Button, 30mm, Amber, 1.20 Inch Projection from Front of Panel

Overview

Lens, for Push Button, 30mm, Amber, 1.20 Inch Projection from Front of Panel
Also known as: 783166290200, CR104PXL05M

Specifications

Color: Amber
Size: 30 mm
Family / Style: CR104
Type: Lens, Pushbutton
Color: Amber
Family / Style: CR104
Size: 30 mm
Type: Lens, Pushbutton

Customer Reviews

No reviews for this product
(0)