Halogen Lamp, MR16, 20W, 12V, SP10

Item #: 78800

Cat #: 20MR16/SP10/C(ESX)-12V

UPC: 046135543050

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, ANSI Code: ESX, Standard Case Qty: 20 *Sylvania Part # 54305*

Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, ANSI Code: ESX, Standard Case Qty: 20 *Sylvania Part # 54305*
Also known as: 046135543050, 20MR16/SP10/C(ESX)-12V

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
ANSI Code: ESX
Wattage: 20
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°
Shape: MR16 (Mini Reflector)
ANSI Code: ESX
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 10°
Volts AC: 12
Wattage: 20
Color Temperature: 2800 (Warm White)
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)