Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum

Item #: 787973

Cat #: RLB100

UPC: 092326211932

Sign In or Register to view pricing and more.
Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum. Includes Cover & Gasket.

Overview

Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum. Includes Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326211932, RLB100

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)