SAFESITE HIGH BAY CIRCULAR 14500 LUMENS 172 WATTS

Item #: 787881

Cat #: HBC9CTN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SAFESITE HIGH BAY CIRCULAR 14500 LUMENS 172 WATTS 347-480VAC COOL WHITE CLEAR TEMPERED GLASS LENS

Overview

SAFESITE HIGH BAY CIRCULAR 14500 LUMENS 172 WATTS 347-480VAC COOL WHITE CLEAR TEMPERED GLASS LENS
Also known as: HBC9CTN

Specifications

Wattage: 172
Color Temperature: 5000 (Bright White)
Color: Gray
Type: Hazardous
Light Technology: LED
Volts AC Range: 347 - 480
Wattage: 172
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Hazardous
Volts AC Range: 347 - 480

Customer Reviews

No reviews for this product
(0)