1C,0.5kVA,240x480-120/240,100C,3R,60H,QB

Item #: 78785

Cat #: 9T51B0008

UPC: 783173008294

Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0008
Sign In or Register to view pricing and more.
Leviton
CS6360C #2cd/lkg Plug
Item #: 281202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
CS6360C LKG CONN, 50A 125V, 2P3W
Item #: 81357
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
CS6360EX CONN 50A 125V 2P3W H/L NYLON BK
Item #: 2442264
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Pass & Seymour
CS6360 2P3W 125V CONN
Item #: 558649
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0008
Also known as: 783173008294, 9T51B0008

Specifications

Type: Dry Type Transformer
Volt Amps: 500
Primary Voltage: 240/480
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 500

Customer Reviews

No reviews for this product
(0)