This product may not be available in all locations.
2
more

Transformer, Machine Tool, 0.75kVA, 230/460/575-115/95, Open
Item #: 78780
Cat #: 9T58K0071
UPC: 783173153833
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.75 kVA, 230/460/575 - 115/95, Open
Overview
Transformer, Machine Tool, 0.75 kVA, 230/460/575 - 115/95, Open
Also known as: 783173153833, 9T58K0071
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Primary Voltage: | 230, 575 |
Secondary Voltage: | 95/115 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 95/115 |
Volt Amps: | 750 |
Primary Voltage: | 230, 575 |
Customer Reviews
No reviews for this product
(0)