Emergency Light, 2 Head

Item #: 787783

Cat #: CTX6

UPC: 781370779771

Sign In or Register to view pricing and more.
Documents & Guides
Compac Thermoplastic Emergency Unit, Spec Grade, Lead Calcium, 6V 12W, No Remote, 2 x 6W Halogen Lamps, Xtest. 120/277V.

Overview

Compac Thermoplastic Emergency Unit, Spec Grade, Lead Calcium, 6V 12W, No Remote, 2 x 6W Halogen Lamps, Xtest. 120/277V.
Also known as: 781370779771, CTX6

Specifications

Volts DC: 6
Wattage: 12
Material: Thermoplastic
Color: White
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Wattage: 12
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)