This product may not be available in all locations.
1
more

Type Ccv Tenant Main Breaker 225A / 2-Pole 120/240V 25k
Item #: 787747
Cat #: CCVH2225X
UPC: 786685368689
Sign In or Register to view pricing and more.
Documents & Guides
Type CCV Tenant Main Circuit Breaker, 2-Pole, 225A, 120/240Vv, 25 KAIC, #2/0-300 KCMIL Cu/Al 60 C Or 75 C, Load Side Terminals
Overview
Type CCV Tenant Main Circuit Breaker, 2-Pole, 225A, 120/240Vv, 25 KAIC, #2/0-300 KCMIL Cu/Al 60 C Or 75 C, Load Side Terminals
Also known as: 786685368689, CCVH2225X
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 225 |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)