Insulated Electrical Gloves, 11", Class 00, Size 10, Black

Item #: 787627

Cat #: E0011B/10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 10

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 10
Also known as: E0011B/10

Specifications

Size: 10
Color: Black
Material: Rubber
Class: 00
Size: 10
Material: Rubber
Color: Black
Class: 00

Customer Reviews

No reviews for this product
(0)