Solid Flanged Cover, 90° Vertical Outside Bend, Aluminum, 12" Wide
Item #:
787579
Cat #:
807A-12-90VO24-6
UPC:
781011400101
Sign In or Register to view pricing and more.
Documents & Guides
Solid Flanged Cover, 90° Vertical Outside Bend, Aluminum, 12" Wide
Overview
Solid Flanged Cover, 90° Vertical Outside Bend, Aluminum, 12" Wide
Also known as: 781011400101, 807A-12-90VO24-6
Specifications
Diameter: | 5 in |
Material: | PVC |
Diameter: | 5 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)