Heavy Duty Cable Tie, 8.9"/120lb, Black

Item #: 787575

Cat #: T120S0C2

UPC: 089306061526

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 100/pkg

Overview

Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 100/pkg
Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306061526, T120S0C2

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 8.900 in
Color: Black
Length: 8.900 in
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)