GE TEYF330 TEYF 3 POLE 30 AMP

Item #: 787556

Cat #: TEYF330

UPC: 783164388503

Sign In or Register to view pricing and more.
Documents & Guides
GE TEYF 3POLE 30AMP

Overview

GE TEYF 3POLE 30AMP
Also known as: 783164388503, TEYF330

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)