LED ClipMate Flashlight

Item #: 787186

Cat #: 61100

UPC: 080926611009

Documents & Guides
Clip-On Flashlight, ClipMate, Bulb Type: LED, Length: 3.52", Width: 0.85", Weight: 2.4 oz, Lamp Life: 100 000 Hours, Light Output: 27 Lumens, Run Time: 40 Hours, Power Requirement: (3) AAA Batteries, Includes: 360° Rotating Head, Elastic Headband & Lanyar
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clip-On Flashlight, ClipMate, Bulb Type: LED, Length: 3.52", Width: 0.85", Weight: 2.4 oz, Lamp Life: 100 000 Hours, Light Output: 27 Lumens, Run Time: 40 Hours, Power Requirement: (3) AAA Batteries, Includes: 360° Rotating Head, Elastic Headband & Lanyar
This innovative little light rotates 360° and is equipped with 3 high-intensity LEDs.
Also known as: 080926611009, 61100

Specifications

Lumens: 27
Type: Clip-On
Length: 3.520 in
Lumens: 27
Length: 3.520 in
Type: Clip-On

Customer Reviews

No reviews for this product
(0)