Engineered specifically for hazardous location cooling.

Item #: 787086

Cat #: NHZ360616G300

UPC: 783510286415

Sign In or Register to view pricing and more.
Documents & Guides
HOF NHZ360616G300 AC 6K 115V

Overview

HOF NHZ360616G300 AC 6K 115V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510286415, NHZ360616G300

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)