Multi-Standard Hook-Up Wire, Brown

Item #: 786997
Cat #: 4180503
UPC: 447734164668
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Brown

Overview

Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Brown
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 447734164668, 4180503

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Brown
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)