Heater Element, for Size 4 Class 20, 33.5 - 35.6, FLA

Item #: 78689

Cat #: CR123F430B

UPC: 783166309384

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, for Size 4 Class 20, 33.5 Amp - 35.6 Amp

Overview

Heater Element, for Size 4 Class 20, 33.5 Amp - 35.6 Amp
Also known as: 783166309384, CR123F430B

Specifications

Mounting: Flush
Color: Light Almond
Type: Heater Element
Amps: 20
Poles: 1
Family / Style: CR123
Material: Nylon
NEMA Configuration: 6-20R
Mounting: Flush
Type: Heater Element
Poles: 1
Material: Nylon
Color: Light Almond
Amps: 20
Family / Style: CR123
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)