This product may not be available in all locations.
Heater Element, for Size 4 Class 20, 28.8 - 31.1, FLA
Item #: 78687
Cat #: CR123F357B
UPC: 783166309360
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, for Size 4 Class 20, 28.8 Amp - 31.1 Amp
Overview
Heater Element, for Size 4 Class 20, 28.8 Amp - 31.1 Amp
Also known as: 783166309360, CR123F357B
Specifications
Type: | Heater Element |
Mounting: | Relay |
Material: | Steel |
Family / Style: | CR123 |
Amps Range: | 28.800 - 31.100 |
Type: | Heater Element |
Material: | Steel |
Amps Range: | 28.800 - 31.100 |
Mounting: | Relay |
Family / Style: | CR123 |
Customer Reviews
No reviews for this product
(0)