This product may not be available in all locations.
CR123C, GE, Panel Mounted Overload Relay Heater, Nema Size 2
Item #: 78684
Cat #: CR123C440B
UPC: 783166309025
Sign In or Register to view pricing and more.
Documents & Guides
Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123C44
Overview
Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123C44
Also known as: 783166309025, CR123C440B
Specifications
Type: | Heater Element |
Mounting: | Relay |
Material: | Steel |
Family / Style: | CR123 |
Amps Range: | 42 - 43.200 |
Type: | Heater Element |
Material: | Steel |
Amps Range: | 42 - 43.200 |
Mounting: | Relay |
Family / Style: | CR123 |
Customer Reviews
No reviews for this product
(0)