Heater Element, 0.77-0.84 FLA, Class 20

Item #: 78672

Cat #: CR123C097A

UPC: 783166308707

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, 0.77 Amp through 0.84 Amp 3-Phase, 0.97 Amp 1-Phase, Class 20

Overview

Heater Element, 0.77 Amp through 0.84 Amp 3-Phase, 0.97 Amp 1-Phase, Class 20
Also known as: 783166308707, CR123C097A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 0.770 - 0.840
Type: Heater Element
Material: Steel
Amps Range: 0.770 - 0.840
Mounting: Relay
Family / Style: CR123

Customer Reviews

No reviews for this product
(0)