GE TEYF315 TEYF 3 POLE 15 AMP

Item #: 786470

Cat #: TEYF315

UPC: 783164388473

Sign In or Register to view pricing and more.
Documents & Guides

Overview

GENTEYF315
Also known as: 783164388473, TEYF315

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 15
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)