LED Low-Bay/High-Bay, 240W, 5000K

Item #: 786434

Cat #: CXBAJPH50K8-UL10V

UPC: 849665001300

Sign In or Register to view pricing and more.
Documents & Guides
CXB Series LED High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 5000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Junction or Pendant, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose

Overview

CXB Series LED High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 5000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Junction or Pendant, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Also known as: 849665001300, CXBAJPH50K8-UL10V

Specifications

Lumens: 24000
Type: 0-10V Dimming
Light Technology: LED
Standards: DLC Listed (Standard)
Lumens: 24000
Light Technology: LED
Type: 0-10V Dimming
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)