Service Post Connector, Copper, 2 to 3/0 AWG, 1/2" Stud
Item #: 78642
Cat #: KC26B1
UPC: 781810256107
Made in USA
Documents & Guides
Service Post Connector, Copper, One Conductor, 2 to 3/0 AWG, 1/2 Inch Stud, Direct Burial Rated
Sign In or Register to view pricing and more.
Overview
Service Post Connector, Copper, One Conductor, 2 to 3/0 AWG, 1/2 Inch Stud, Direct Burial Rated
BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810256107, KC26B1
Specifications
Material: | Copper |
Size: | 1/2 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 3/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Size: | 1/2 in |
Allowable Gauge Range: | 2 - 3/0 |
Customer Reviews
No reviews for this product
(0)