Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 36", Steel, Gray
Item #: 7864
Cat #: F66W36
UPC: 783510144302
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch
Overview
Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch
With a variety of fittings and brackets, the traditional-design nVent HOFFMAN HOFF66W36 wireway is suitable for a broad range of industrial applications.
Also known as: 783510144302, F66W36
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 6 in |
Length: | 36 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Material: | Steel |
Color: | Gray |
Length: | 36 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)