Fluorescent Lampholder

Item #: 78633

Cat #: 23653-NP

UPC: 078477155417

Sign In or Register to view pricing and more.
Documents & Guides
Leviton 23653-np Fluorescent Lampholder, Medium Bi-pin For T12/t8 Lamps, With Internal Shunt

Overview

Leviton 23653-np Fluorescent Lampholder, Medium Bi-pin For T12/t8 Lamps, With Internal Shunt
Fluorescent Lampholder, Medium Bi-Pin For T12/T8 Lamps, With Internal Shunt
Also known as: 078477155417, 23653-NP

Specifications

Mounting: Snap In
Base: Medium Screw (E26)
Wattage: 660
Material: Thermoplastic
Color: White
Type: Lampholder
Light Technology: Fluorescent
Mounting: Snap In
Wattage: 660
Color: White
Light Technology: Fluorescent
Base: Medium Screw (E26)
Material: Thermoplastic
Type: Lampholder

Customer Reviews

No reviews for this product
(0)