15A, 120V, Tamper Resistant Decora Duplex, White

Item #: 786280

Cat #: CARS-15-TR-WH

UPC: 027557618267

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, White

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, White
Tamper resistant for designer products in white
Also known as: 027557618267, CARS-15-TR-WH

Specifications

Type: Receptacle
Mounting: Surface
Amps: 15
Color: White
Volts AC: 125
Type: Receptacle
Amps: 15
Volts AC: 125
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)