Disconnect Switch, Fused, 100A, 600VAC, Handle Not Included

Item #: 78619

Cat #: 9422TEF10

UPC: 785901879831

Disconnect Switch, Fused, 100 Amp, 600 Volt AC, Handle Not Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, 100 Amp, 600 Volt AC, Handle Not Included
Also known as: 785901879831, 9422TEF10

Specifications

Type: Disconnect Switch, Fused, H, J, Fusible, K
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Fused, H, J, Fusible, K
Volts AC: 600
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)