#6 x 1-5/8" Drywall Screw, Black Oxide Steel, 400 Pack

Item #: 786184

Cat #: DWT6158

UPC: 781002581260

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-5/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 400 ***Dottie Part # 58126***

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-5/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 400 ***Dottie Part # 58126***
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp double lead point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581260, DWT6158

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Length: 1 5/8 in
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel
Thread: Fine
Drive: Phillips
Size: # 6
Length: 1 5/8 in

Customer Reviews

No reviews for this product
(0)