ETN DT426URK Heavy Duty Double-Thro

Item #: 786078

Cat #: DT426URK

UPC: 786685102375

Sign In or Register to view pricing and more.
Documents & Guides
ETN DT426URK Heavy Duty Doubl

Overview

ETN DT426URK Heavy Duty Doubl
Also known as: 786685102375, DT426URK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)