6" PVC 90° Elbow, Schedule 40, Gray

Item #: 785840

Cat #: 078551

UPC: 622454785519

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785519, 078551

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)