Wall Mnt Patch Panel Bracket, 2U, Steel, Black

Item #: 785827

Cat #: T3PPB

UPC: 089306145660

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Patch Panel Bracket, 2U, Steel, Black, 1/box

Overview

Wall Mount Patch Panel Bracket, 2U, Steel, Black, 1/box
HellermannTyton offers wall mount patch panel brackets for smaller cabling installations. Designed for 19" patch panels, these hinged brackets can be mounted directly onto a wall. HellermannTyton’s horizontal wire management brackets may also be mounted onto the wall mount brackets in order to organize excess cable. The bracket holes utilize universal EIA spacing.
Also known as: 089306145660, T3PPB

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)