Transformer, Control Circuit, 50VA, 220 x 440 - 110VAC

Item #: 78576

Cat #: 1497A-A1-M6-3-N

UPC: 662074693979

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 50 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks

Overview

Transformer, Control Circuit, 50 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Also known as: 662074693979, 1497A-A1-M6-3-N

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Secondary Voltage: 120, 115, 110
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)