Lighting Contactor, Open, 100L, 20A,4P,110/120VAC,Hold-In Contact Included

Item #: 78559

Cat #: 100L-C20ND4-90

UPC: 612598707096

Sign In or Register to view pricing and more.
Documents & Guides
IEC, 100L, Electrically Held, Lighting Contactor, Open, 20 Amp, 4 Pole, 110/120 Volt AC, w/Auxiliary. Hold-in Contact

Overview

IEC, 100L, Electrically Held, Lighting Contactor, Open, 20 Amp, 4 Pole, 110/120 Volt AC, w/Auxiliary. Hold-in Contact
Our Bulletin 100L Lighting Contactors control a variety of lighting loads. Use them for all popular lighting loads and other non-motor applications including tungsten filament lighting loads, electric discharge (fluorescent) loads, electric furnaces, and electric water heaters. These contactors meet both CSA and UL requirements.
Also known as: 612598707096, 100L-C20ND4-90

Specifications

Type: Lighting Contactor
Amps: 20
Poles: 4
Volts AC: 110/120
Type: Lighting Contactor
Poles: 4
Amps: 20
Volts AC: 110/120

Customer Reviews

No reviews for this product
(0)