Control Transformer, 1000VA, 120 x 240 - 24, Type T, 1PH, Open

Item #: 785569

Cat #: 9070T1000D23

UPC: 785901905868

Sign In or Register to view pricing and more.
Transformer, Control, 1000 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 1000 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905868, 9070T1000D23

Specifications

Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 24
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24
Volt Amps: 1kVA
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)