15W A19 CFL Lamp, 27K

Item #: 785509

Cat #: S8225

UPC: 045923082252

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Type A Lamp, Designation: 15A19/27/GU24, 120 V, 15 WTT, A19 Shape, GU24 GU24 Base, 10000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-7/16 IN Length, 2-5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Type A Lamp, Designation: 15A19/27/GU24, 120 V, 15 WTT, A19 Shape, GU24 GU24 Base, 10000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-7/16 IN Length, 2-5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082252, S8225

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Wattage: 15
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GU24)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: CFL
Base: 2-Pin (GU24)
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)