Wraparound

Item #: 785503

Cat #: FMLWL24840

UPC: 888791197921

The low-profile 2-ft. long FMLWL LED Wraparound by Lithonia Lighting provides efficient and economical ambient lighting in surface-mount applications. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The low-profile 2-ft. long FMLWL LED Wraparound by Lithonia Lighting provides efficient and economical ambient lighting in surface-mount applications. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Contractor Select
Also known as: 888791197921, FMLWL24840

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Length: 24 in , 2 ft
Color: White
Lumens: 1200
Light Technology: LED
Dimmable: No
Mounting: Flush
Volts AC: 120
Length: 24 in , 2 ft
Lumens: 1200
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 20
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)