4' 60W T12 Fluorescent Lamp, 42K

Item #: 785499

Cat #: S6670

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. 60 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

4 Ft. 60 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6670

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 4 ft, 48 in
Shape: T12 (Tubular)
Wattage: 60
Lumens: 4050
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Shape: T12 (Tubular)
Lumens: 4050
Dimmable: No
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Wattage: 60
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)