LED Downlight

Item #: 785497

Cat #: DRDL4-05727009-12DE26-1C100

UPC: 810048029969

Documents & Guides
LED Module, 4", 11.5W, 575 Lumen, 2700K, Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Module, 4", 11.5W, 575 Lumen, 2700K, Dimmable, White
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The DR4 LED downlight delivers 575 lumens with unmatched 90+ CRI light while achieving up to 72 lumens per watt. The DR4 is available in a soft white 2700K color temperature, uses up to 85% less energy and is designed to last 35 times longer than a traditional incandescent. It easily installs into most standard four-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048029969, DRDL4-05727009-12DE26-1C100

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Wattage: 11.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)